Newport Fasteners
Round Spacer, #6 Screw Size, Nickel Plated Brass, 1/4 in Overall Lg
Mfr # 140406RSBN
Zoro # G606354597
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 1/4 in
- Material Brass
- Finish Nickel Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54757)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.060.0014)
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Dagger Guard Steel Pancake Head Phillips Drive, 3000 PK (LOPROSDCT10112)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (06850)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP255)
- Newport Fasteners Round Spacers