Shop All Round Spacers
Newport Fasteners
Round Spacer, #6 Screw Size, Plain Aluminum, 7/16 in Overall Lg, 0.140 in Inside Dia
Mfr # 798866
Zoro # G606356331
product price: $299.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Overall Length 7/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
Product Information
- Brand Newport Fasteners
- MFR # 798866
- Zoro # G606356331
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 7/16 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.140 in |
Outside Diameter | 1/4" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
1/4" OD Round Spacers/#6 x 7/16"/Aluminum/Outer Diameter: 1/4"/Hole Size: #6/Length: 7/16" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34028)
- PROFERRED Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK (V56102)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121895)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB504)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- Newport Fasteners Round Spacers