Round Spacer, #6 Screw Size, Plain Stainless Steel, 1" Overall Lg, 0.140 in Inside Dia, 100 PK

  • Mfr # 776440

  • Zoro # G406356326


product price:  $260.99
/pk 100, $2.61/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.005 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776440
Zoro #
G406356326
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Overall Length
1"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.140 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-1/64 in
Outside Dia.
5/16"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Spacer Material
Stainless Steel; 18-8

Description

5/16" OD Round Spacers/#6x1"/Stainless Steel/Outer Diameter: 5/16"/Hole Size: #6/Length: 1" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products