Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.166 in Inside Dia
Mfr # 320263
Zoro # G306354699
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/16 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Product Information
- Brand Newport Fasteners
- MFR # 320263
- Zoro # G306354699
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/16 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.166 in |
Outside Diameter | 5/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
5/16" OD Round Spacers/#8 x 3/16"/Nylon/Outer Diameter: 5/16"/Hole Size: #8/Length: 3/16" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U51081.043.0001)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- SPAX Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head (4101010350202)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (7201SS-SL)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF123205GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- Newport Fasteners Round Spacers