Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Natural Nylon, 3/4 in Overall Lg
Mfr # 501208RSN
Zoro # G306355498
product price: $222.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/4 in
- Material Nylon
- Finish Natural
Product Information
- Brand Newport Fasteners
- MFR # 501208RSN
- Zoro # G306355498
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/4 in |
Outside Diameter | 1/4" |
Details
Description
Spacer Round - #8 x 1/4 x 3/4 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/4 in Lg (TSI0250125S0-025P)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 4" L, 18-8 Stainless Steel 50 PK (WS12400)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel (BTI-CPB2-2520-500/B1)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB514)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME108)
- Newport Fasteners Round Spacers