Shop All Round Spacers
Newport Fasteners
Round Spacer, #8 Screw Size, Natural Nylon, 3/8 in Overall Lg, 0.166 in Inside Dia
Mfr # 935180
Zoro # G606356478
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 3/8 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Product Information
- Brand Newport Fasteners
- MFR # 935180
- Zoro # G606356478
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 3/8 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.166 in |
Outside Diameter | 5/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
5/16" OD Round Spacers/#8 x 3/8"/Nylon/Outer Diameter: 5/16"/Hole Size: #8/Length: 3/8" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0080)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 17 mm Shaft Dia, 100 PK (DSH-17ST PA)
- MIDWEST FASTENER 3/16" x 1-3/8" Zinc Plated Steel Cotter Pins 26 26PK (62115)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07566.019.0031)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081003GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- Newport Fasteners Round Spacers