Zoro Homepage

Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 843804

  • Zoro # G206372052


product price: $1,238.99
/pk 1000, $1.24/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843804
Zoro #
G206372052
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
1/2 in

Details

Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch

Description

10-32 x 1/2 Self-Clinching Blind Standoffs/Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.