Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 1 in OD, 2 PK
- Mfr # ZA0192-SS32D
- Zoro # G3064241
product price:Â
$
40.79
/pk of 2, $20.40/ea
Key Features
Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZA0192-SS32D
- Zoro #
- G3064241
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Brushed
- Shape
- Round
- System of Measurement
- Inch
- Type
- Female
- Color
- Silver
- Cap Included
- No
- Tensile Strength (PSI)
- 80,000 psi
- Temp. Range (F)
- Not Rated
- Resistance Properties
- Corrosion Resistant
- Standoff Thread Gender
- Female-Female
- Includes Cap
- No
- Pack Size
- Small Pack
- Finish
- Plain
- Material
- Stainless Steel
- Standoff Shape
- Round
- Mount Type
- Base
- Material Grade/Class
- 18-8
Dimensions
- Thread Size
- 5/16"-18
- Body Length
- 2 in
- Overall Length
- 2 in
- Outside Diameter
- 1 in
- Overall Length Tolerance
- +/-0.010 in
- Outside Dia. Tolerance
- +/-0.005 in
- Thread Depth
- 3/4 in
- Length Tolerance
- +/-0.010"
- Outside Dia.
- 1"
- Screw Size
- 5/16-18
- Body Thread Length
- 3/4 in
- Outside Diameter Tolerance
- +/-0.005 in
- Thread Length
- 3/4 in
- Length
- 2"
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 2 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 in, Shape Round, Material Stainless Steel, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.