
Round Standoffs, #10-32 Thrd Sz, 1/4 in Bd L, Nylon Plain, 1/2 in OD, 1000 PK
Mfr # 559587
Zoro # G406367735
product price:Â $485.99
/pk 1000, $0.49/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Overall Length
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559587
Zoro #
G406367735
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Body Length
1/4 in
Overall Length
1/4 in
Outside Diameter
1/2 in
Outside Dia.
1/2"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
1/2" OD Round Standoffs /10-32x1/4"/Nylon/Outer Dia.: 1/2"/Thread Size: 10-32/Length: 1/4" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.