Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Brass Nickel Plated, 1/4 in OD, 40 PK

  • Mfr # 142004RMBN

  • Zoro # G206367898


product price:  $457.99
/pk 40, $11.45/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
1-1/4 in
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142004RMBN
Zoro #
G206367898
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1-1/4 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Male #4-40 x 1/4 x 1-1/4 , Brass , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products