
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, #6 OD, 1000 PK
Mfr # 880965
Zoro # G306371924
product price: $1,124.99
/pk 1000, $1.12/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Outside Diameter
#6
Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
880965
Zoro #
G306371924
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
3/8 in
Outside Diameter
#6
Outside Dia.
#6
Details
Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch
Description
4-40 x3/8 Self-Clinching Blind Standoffs/Stainless Steel/4-40 Thread Size/#6 Body Diameter , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.