Shop NEWPORT FASTENERS
See all product information
Create Account
Sealing Washer, Fits Bolt Size #12 Steel, Galvanized Finish, 10000 PK
- Mfr # 985358
- Zoro # G206354454
product price:Â
$
655.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Seal Material
EPDM
Outside Dia.
9/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985358
- Zoro #
- G206354454
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Bolt Sizes
- #12
- Outside Dia.
- 9/16 in
- For Screw Size
- #12
Details
- Item
- Sealing Washer
- Material
- Steel
- Finish
- Galvanized
- Seal Material
- EPDM
- System of Measurement
- Inch
Description
#12 EPDM Bonded Sealing Washers/Steel/G90 G90 Galvanized/OD: 9/16 , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.