Sealing Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, 500 PK
- Mfr # 269353
- Zoro # G006354456
product price:Â
$
704.99
/pk of 500, $1.41/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Seal Material
EPDM
Outside Dia.
1 1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269353
- Zoro #
- G006354456
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Bolt Sizes
- 3/4 in
- Outside Dia.
- 1 1/2 in
Details
- Item
- Sealing Washer
- Material
- 18-8 Stainless Steel
- Seal Material
- EPDM
- System of Measurement
- Inch
Description
3/4 EPDM Bonded Sealing Washers/18-8 Stainless Steel/OD: 1 1/2 , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.