Self Clinching Lock Nut, #6-32, Stainless Steel, Not Graded, Plain, 5000 PK

  • Mfr # 436515

  • Zoro # G306371931


product price:  $2,204.99
/pk 5000, $0.44/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Lock Type
Self Clinching
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436515
Zoro #
G306371931
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

6-32-0 Self Clinching Nuts/303 Stainless Steel/Shank Height: .030"/Sheet Thickness: .030" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.