Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #10-24 x 1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1000 PK
Mfr # 607811
Zoro # G606304226
product price:Â $352.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J78
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
607811
Zoro #
G606304226
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-24
Fastener Length
1/2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
10-24x1/2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Zinc/#2 Drill Point/1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.