Self-Drilling Screw, #12-24 x 2 in, Climaseal Steel Flange Hex Head External Hex Drive, 2000 PK

  • Mfr # 177678-2000

  • Zoro # G906299635


product price:  $3,203.99
/pk 2000, $1.60/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Climaseal
Head Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
177678-2000
Zoro #
G906299635
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12-24
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Item
Self-Drilling Screw
Head Color
Gray

Description

#12-24 x 2" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Climaseal Finish/#5 Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products