
Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK (Discontinued)
- Mfr # 478773
- Zoro # G206301670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478773
Zoro #
G206301670
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Steel
Item
Self-Drilling Screw
Head Color
Silver
Description
#12x1" Self-Drilling Screws/Unslotted/Hex Washer Hd/#4 Drill Pt/410 St. Steel/#4 Drill Point,2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.