Self-Drilling Screw, #12 x 2 in, Black Oxide Steel Flange Hex Head External Hex Drive, 2000 PK

  • Mfr # 584562

  • Zoro # G006304536


product price:  $811.99
/pk 2000, $0.41/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584562
Zoro #
G006304536
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
2 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Black

Description

#12 x 2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Black Oxide/#3 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.