Shop NEWPORT FASTENERS

Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Slotted Drive, 1700 PK

  • Mfr # 647836-1700

  • Zoro # G006367043


product price:  $322.99
/pk 1700, $0.19/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
647836-1700
Zoro #
G006367043
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Head Color
Silver

Description

#12 x 2" Type A Self-Tapping Screws/Slotted/Flat Head/Steel/Zinc Plating , 1700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products