Shop NEWPORT FASTENERS

Self-Drilling Screw, #14 x 3 in, 410 Stainless Steel Flange Hex Head External Hex Drive, 600 PK

  • Mfr # 101926-600

  • Zoro # G306299433


product price:  $440.99
/pk 600, $0.73/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Thread Style
Fully Threaded
Head Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101926-600
Zoro #
G306299433
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver

Description

#14 x 3" Self-Drilling Screws/Unslotted/Hex Washer/410 Series Stainless Steel/#3 Point , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products