This item is Discontinued.

Newport Fasteners Self-Drilling Screw, #14 x 7 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK 961934

Self-Drilling Screw, #14 x 7 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (Discontinued)

  • Mfr # 961934
  • Zoro # G906309143
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
961934
Zoro #
G906309143
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
7 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#14 x 7" Self-Drilling Screws/Unslotted/Hex Washer Head/410 Stainless Steel/#3 Drill Point , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.