
Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #2 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK
Mfr # 489145
Zoro # G606366163
product price:Â $1,677.99
/pk 10000, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
Screw Size
#2
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
T8
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
489145
Zoro #
G606366163
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#2
Fastener Length
1/2 in
Drive Size
T8
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Thin Metal, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J933
Head Color
Silver
Description
#2 x 1/2" Type AB Self-Tapping Screws/Six-Lobe /Pan Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.