Self-Drilling Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK
- Mfr # 204462
- Zoro # G906299581
product price:Â
$
1,094.99
/pk of 5000, $0.22/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
T10
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204462
- Zoro #
- G906299581
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Item
- Self-Drilling Screw
- Standards
- SAE J78
- Head Color
- Silver
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/4 in
- Drive Size
- T10
Description
#6 x 3/4" Self-Drilling Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/#2 Drill Point , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.