Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, 3/8 in, Zinc Plated Steel External Hex Drive, 7000 PK
- Mfr # 648533
- Zoro # G706361112
product price:Â
$
2,094.99
/pk of 7000, $0.30/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648533
- Zoro #
- G706361112
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- SAE J933
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 3/8 in
Description
12-24x3/8" Type FCutting Screws/Slotted/Hex Washer Head/Zinc/Serrated/Serrations Under Head,7000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.