Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #7 x 3/4 in, Zinc Plated Steel Domed Head Hammer Drive Drive, 10000 PK
Mfr # 314854
Zoro # G506365860
product price:Â $1,022.99
/pk 10000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
314854
Zoro #
G506365860
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
3/4 in
Screw Size
#7
Details
Material
Steel
Item
U-Drive Screw
Finish
Zinc Plated
Head Type
Domed
Head Color
Silver
System of Measurement
Inch
Tip Type
Drilling
Standards
ASME B18.6.4
Materials for Use With
Metal, Plastic
Drive
U-Drive
Description
#7 x 3/4" U Drive Self-Tapping Screws/Round Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.