Self-Drilling Screw, #8 x 1 in, Black Oxide Steel Pan Head Square Drive, 2000 PK

  • Mfr # 702690

  • Zoro # G006304253


product price:  $266.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
2R
Material
Steel
Finish
Black Oxide
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702690
Zoro #
G006304253
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
2R

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Black

Description

#8 x 1" Self-Drilling Screws/Square/Pan Head/Steel/Black Oxide/#2 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.