Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1500 PK

  • Mfr # 492784

  • Zoro # G006304499


product price:  $771.99
/pk 1500, $0.51/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492784
Zoro #
G006304499
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

#8 x 3" Self-Drilling Screws/Phillips/Hex Washer Head/Steel/Zinc/#2 Drill Point , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products