
Self-Drilling Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 683443
Zoro # G606367054
product price:Â $1,000.99
/pk 5000, $0.20/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Plastic, Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
683443
Zoro #
G606367054
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Plastic, Metal, Wood
Item
Self-Drilling Screw
Standards
ASME B18.6.4-1998
Head Color
Silver
Description
#8 x 3/4" Type B Self-Tapping Screws/Phillips/Flat Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.