Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #8 x 4 in, Zinc Plated Steel Flat Head Square Drive, 900 PK
- Mfr # 706923
- Zoro # G506307099
product price:Â
$
763.99
/pk of 900, $0.85/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Drywall, Metal
Head Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 706923
- Zoro #
- G506307099
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #8
- Fastener Length
- 4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Drywall, Metal
- Item
- Self-Drilling Screw
- Head Color
- Silver
Description
#8 x 4" Self-Drilling Screws/Square/Trim Head/Steel/Zinc/#2 Drill Point , 900PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.