Serrated Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 700 PK

  • Mfr # NB046050B-700

  • Zoro # G406308936


product price:  $865.99
/pk 700, $1.24/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
0.736 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB046050B-700
Zoro #
G406308936
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Hex Width
0.736 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch

Description

1/2-13 Serrated Hex Flange Locknuts/316 Stainless Steel , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products