Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, PK10
Mfr # FLHN01007-010P
Zoro # G522963088
product price:Â
$
22.49
/pk of 10, $2.25/ea
Key Features
Hex Width
17 mm
Hex Type
Standard Hex
Lock Type
Flex Top
Hex Height
13 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHN01007-010P
- Zoro #
- G522963088
- UPC #
- -
- Country of Origin
- United States
- Hex Type
- Standard Hex
- Item
- Lock Nut
- Lock Type
- Flex Top
- Finish
- Black Oxide
- Material
- Steel
- Product Type
- Lock Nut
- System of Measurement
- Metric
Description
Lock Nut, Finish Black Oxide, Material Steel, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 13 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10