Serrated Lock Nut, 7/8"-9, Steel, Zinc Plated, 100 PK

  • Mfr # 847805

  • Zoro # G806308734


product price:  $1,282.99
/pk 100, $12.83/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
847805
Zoro #
G806308734
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Hex Width
1.166 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

7/8-9 Serrated Hex Flange Locknuts/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.