Serrated Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 1500 PK
- Mfr # 151206
- Zoro # G106308502
product price:Â
$
456.99
/pk of 1500, $0.30/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
9.78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151206
- Zoro #
- G106308502
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Serrated
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Standards
- DIN 6923
- System of Measurement
- Metric
Dimensions
- Thread Size
- M6-1.00
- Hex Width
- 9.78 mm
Description
M6-1.0 Hex Flange Locknuts/Serrated/18-8 Stainless Steel/DIN6923 , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.