Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #10-16 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK
Mfr # 563869-8000
Zoro # G306362021
product price:Â $258.99
/pk 8000, $0.03/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10-16
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
563869-8000
Zoro #
G306362021
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-16
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
#10-16 x 3/8" Type AB Self-Tapping Screws/Phillips/Truss Head/Steel/Zinc Plating , 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.