Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #14-10 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 1600 PK
Mfr # 766022-1600
Zoro # G306362816
product price:Â $314.99
/pk 1600, $0.20/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
766022-1600
Zoro #
G306362816
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14-10
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
#14-10 x 2" Type A Self-Tapping Screws/Unslotted/Hex Washer/Steel/Zinc Plating , 1600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.