Shop NEWPORT FASTENERS

Sheet Metal Screw, 3/8" x 1 in, 18-8 Stainless Steel Flange Hex Head External Hex Drive, 300 PK

  • Mfr # 626872

  • Zoro # G606361908


product price:  $852.99
/pk 300, $2.84/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
3/8"
Drive Size
9/16 in
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
626872
Zoro #
G606361908
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
3/8"
Fastener Length
1 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010

Description

3/8" x 1" Type A Self-Tapping Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products