Shop NEWPORT FASTENERS

Sheet Metal Screw, 3/8" x 1 in, Black Oxide Steel Flange Hex Head External Hex Drive, 750 PK

  • Mfr # 232572

  • Zoro # G306361482


product price:  $856.99
/pk 750, $1.14/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
3/8"
Fastener Length
1 in
Drive Size
9/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
232572
Zoro #
G306361482
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
3/8"
Fastener Length
1 in
Drive Size
9/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010

Description

3/8" x 1" Type AB Self-Tapping Screws/Unslotted/Hex Washer Head/Steel/Black Oxide , 750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.