Shop NEWPORT FASTENERS

Sheet Metal Screw, #4 x 7/16 in, 18-8 Stainless Steel Oval Head Phillips Drive, 5000 PK

  • Mfr # 581578

  • Zoro # G606362158


product price:  $416.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Drive Size
#1
Material
18-8 Stainless Steel
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
581578
Zoro #
G606362158
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
7/16 in
Drive Size
#1

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI B18.6.4-1998

Description

#4 x 7/16" Type AB Self-Tapping Screws/Phillips/Oval Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products