Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #5 x 5/8 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK
Mfr # 783817
Zoro # G606363469
product price:Â $326.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#5
Fastener Length
5/8 in
Drive Size
T10
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
783817
Zoro #
G606363469
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#5
Fastener Length
5/8 in
Drive Size
T10
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Description
#5 x 5/8" Type AB Self-Tapping Screws/Six-Lobe /Flat Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.