Shop NEWPORT FASTENERS

Sheet Metal Screw, 5/16" x 3 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 200 PK

  • Mfr # 955855

  • Zoro # G706363758


product price:  $195.99
/pk 200, $0.98/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
5/16"
Drive Size
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
955855
Zoro #
G706363758
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"
Fastener Length
3 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010

Description

5/16" x 3" Type A Self-Tapping Screws/Slotted/Hex Washer Head/Steel/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products