Shop NEWPORT FASTENERS
See all product information
Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 5000 PK
Mfr # 933396
Zoro # G506363873
product price:Â $420.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Round Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
3/8 in
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
933396
Zoro #
G506363873
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
3/8 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Description
#6 x 3/8" Type A Self-Tapping Screws/Slotted/Round Head/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.