Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK
- Mfr # 191939-5000
- Zoro # G306360027
product price:Â
$
436.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Hex Head
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 191939-5000
- Zoro #
- G306360027
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Description
#8 x 1/2" Type A Self-Tapping Screws/Unslotted/Hex Washer/Stainless Steel 18-8 , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.