Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Drop-In Anchor, 1" L, Nylon 1000 PK

  • Mfr # 540447

  • Zoro # G206370133


product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Overall Length
1"
Material
Nylon
Drill Bit Size
1/4"
Thread Size
#10 to #12
Drop-In Anchor Type
Drop-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540447
Zoro #
G206370133
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1"
Drill Bit Size
1/4"
Thread Size
#10 to #12

Details

Item
Short Drop-In Anchor
Material
Nylon
Drop-In Anchor Type
Drop-In

Description

#10 - #12x1" Fluted Plastic Anchors/Nylon/For Use With #10 - #12 Screws/L:1"/Drill Size: 1/4",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.