Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK

  • Mfr # 655528

  • Zoro # G606370115


product price:  $116.99
/pk 50, $2.34/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8"
Overall Length
3"
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
655528
Zoro #
G606370115
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
3"
Thread Size
3/8"

Details

Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex

Description

3/8" x 3" Sleeve Anchors/Hex Head/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.