M3-0.50 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 10 mm Length, 2500 PK

  • Mfr # 417820-2500

  • Zoro # G306342979


product price: $373.99
/pk 2500, $0.15/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
2 mm
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417820-2500
Zoro #
G306342979
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm
Drive Size
2 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric
Thread Style
Partially Threaded

Description

Socket Button Head Cap Screw, M3-0.5 x 10mm, Alloy 12.9, Zinc, Hex Socket , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products