Shop NEWPORT FASTENERS
See all product information
M4-0.70 Socket Head Cap Screw, Button-Head, Zinc Plated Alloy Steel, 20 mm Length, 100 PK
Mfr # 223505-100
Zoro # G806328664
product price:Â $56.99
/pk 100, $0.57/eaKey Features
Button Head
Hex Drive
Thread Size
M4-0.70
Screw Length
20 mm
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
2.50 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
223505-100
Zoro #
G806328664
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.70
Screw Length
20 mm
Drive Size
2.50 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
ASME B18.3.4M
System of Measurement
Metric
Description
Socket Button Head Cap Screw, M4-0.7 x 20mm, Alloy 12.9, Zinc, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.