
Socket Set Screw, Flat Point, 6-32 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 181806-100
Zoro # G806311635
product price:Â $39.99
/pk 100, $0.40/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Stainless Steel
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181806-100
Zoro #
G806311635
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Overall Length
1/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Point Type
Flat
Description
Socket Set Screw, Flat Point, 6-32 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.