
Socket Set Screw, Flat Point, DIN 913, M4-0.7x6mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK
Mfr # 950035-5000
Zoro # G306335582
product price:Â $689.99
/pk 5000, $0.14/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950035-5000
Zoro #
G306335582
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.70
Overall Length
6 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Socket Set Screw, Flat Point, DIN 913, M4-0.7x6mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.