Hex Spacer, #4 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.115 in Inside Dia, 1000 PK

  • Mfr # 140804HSN

  • Zoro # G006320420


product price:  $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
1/2 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140804HSN
Zoro #
G006320420
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Overall Length
1/2 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.115 in
Hex Width
1/4 in
Inside Dia.
0.115 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon

Description

Spacer Hex - 0.115 x 1/4 x 1/2 , Nylon, Natural Finish , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products