
Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 475 PK
Mfr # 121182
Zoro # G906370587
product price: $682.99
/pk 475, $1.44/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.313 in
Standards
ASME B18.21.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121182
Zoro #
G906370587
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1-1/8 in
Outside Diameter
1.847 in
Minimum Thickness
0.313 in
Inside Diameter
1.129 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Description
1 1/8" High Collar Split Lock Washers/Steel/Plain/Outer Diameter: 1.847"/Thickness: .313" , 475PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.